Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Table, 48" W, 30" Height, 2000 lb.

  • Mfr # MT1-2448-30-ED

  • Zoro # G5524106


product price: $458.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-2448-30-ED
Zoro #
G5524106
UPC #
-
Country of Origin
United States

Dimensions

Drawer Depth
15"
Depth
24"
Width
48"
Height
30"

Details

Workbench/Work Table Type
Steel Top Machine Table with Storage Drawer
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
Item
Machine Table
Workbench/Table Frame Material
Iron
Includes
Economy Drawer
Number of Drawers
1

Description

Machine Table,Drawer,24x48x30,2000lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.