Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight
Mfr # MT1-1824-18
Zoro # G6095555
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Workbench/Work Table Type
Steel Top Machine Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT1-1824-18
Zoro #
G6095555
UPC #
190213158152
Country of Origin
United States
Dimensions
Top Thickness
12 ga.
Overall Depth
18 in
Overall Width
24 in
Depth
18"
Width
24"
Height
18"
Work Surface Width
24 in
Work Surface Depth
18 in
Height Adjustability
Fixed Height
Overall Fixed Height
18 in
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 18 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.