Mesh Truck, 40 In. H, 24 In. W, 41 In. L

  • Mfr # RPDS-2436-5PY

  • Zoro # G2246310


product price:  $836.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
41 in
Overall Width
24 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPDS-2436-5PY
Zoro #
G2246310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
24 in
Caster Wheel Width
1 1/4 in
Overall Height
40 in
Caster Wheel Dia.
5 in
Overall LxWxH
41 in x 24 in x 40 in
Inside Height
20 in
Inside Length
36 in
Handle Height
40 in
Lip Height
20 in
Inside Width
24 in

Details

Item
Drop-Gate Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,200 lb
Caster Wheel Material
Non-Marking Polyurethane
Number of Caster Wheels
4
Finish
Powder Coated
Handle Type
Flat
Features
Hinged Drop Gate
Gauge
12 ga, 14 ga
Number of Sides
4
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Number of Shelves
1
Caster Mounting Type
Plate
Top Shelf Construction
Solid
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Solid
Caster Core Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 36 in, Inside Width 24 in, Overall Height 40 in, Overall Length 41 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.