Mesh Truck, 40 In. H, 24 In. W, 53 In. L

  • Mfr # RPDX-2448-6PY

  • Zoro # G2246295


product price:  $663.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Length
53 in
Overall Width
24 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPDX-2448-6PY
Zoro #
G2246295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
24 in
Caster Wheel Width
2 in
Overall Height
40 in
Caster Wheel Dia.
6 in
Handle Height
40 in
Inside Length
48 in
Overall LxWxH
53 in x 24 in x 40 in
Lip Height
20 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
7 1/2 in
Inside Height
20 in
Inside Width
24 in

Details

Item
Drop-Gate Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Finish
Powder Coated
Features
Hinged Drop Gate
Caster Wheel Material
Non-Marking Polyurethane
Number of Caster Wheels
4
Gauge
12 ga, 14 ga
Handle Type
Flat
Side Panel Construction
Expanded Metal
Lip Style
4-Sided Lipped
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Top Shelf Construction
Solid
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Lid/Cover Type
No Lid
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Number of Sides
4
Number of Shelves
1
Caster Core Material
Polyurethane

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 48 in, Inside Width 24 in, Overall Height 40 in, Overall Length 53 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.