Mesh Truck, 40 In. H, 41 In. L, 24 In. W

  • Mfr # RP4X-2436-6PY

  • Zoro # G2246356


product price:  $566.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
41 in
Overall Width
24 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP4X-2436-6PY
Zoro #
G2246356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
24 in
Caster Wheel Width
2 in
Overall Height
40 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Handle Height
40 in
Overall LxWxH
41 in x 24 in x 40 in
Inside Length
36 in
Inside Width
24 in
Inside Height
20 in
Lip Height
20 in
Caster Mounting Plate Size
4 in x 4-1/2 in

Details

Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Handle Type
Flat
Number of Caster Wheels
4
Gauge
12 ga, 14 ga
Caster Wheel Material
Non-Marking Polyurethane
Finish
Powder Coated
Features
Expanded Metal Sides, Raised Deck, Welded Construction
Shelf Adjustability
Fixed
Number of Shelves
1
Number of Sides
4
Lip Style
4-Sided Lipped
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Top Shelf Construction
Solid
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Side Panel Construction
Expanded Metal

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 36 in, Inside Width 24 in, Overall Height 40 in, Overall Length 41 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.