Mesh Truck, 40 In. H, 41 In. L, Push

  • Mfr # RP4X24365PY

  • Zoro # G3912769


product price: $560.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
41 in
Overall Width
24 in
Material
Steel
Color
Gray
Caster Wheel Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP4X24365PY
Zoro #
G3912769
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
24 in
Caster Wheel Width
1 1/4 in
Overall Height
40 in
Caster Wheel Dia.
5 in

Details

Item
Mesh Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
(2) Rigid, (2) Swivel
Load Capacity
1200 lb
Finish
Powder Coated
Caster Wheel Material
Non-Marking Polyurethane
Gauge
12 and 13
Number of Caster Wheels
4
Handle Type
Tubular

Description

Mesh Box Truck, Load Capacity 1200 lb, Material Steel, Finish Powder Coated, Gauge 12 and 13, Overall Height 40 in, Overall Length 41 in, Overall Width 24 in, Handle Type Tubular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.