Mesh Truck, 40 In. H, 53 In. L, Push

  • Mfr # RP4X-2448-6PY

  • Zoro # G2246338


product price: $667.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
53 in
Overall Width
24 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP4X-2448-6PY
Zoro #
G2246338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
24 in
Caster Wheel Width
2 in
Overall Height
40 in
Caster Wheel Dia.
6 in
Inside Length
48 in
Inside Height
20 in
Inside Width
24 in
Lip Height
20 in
Overall LxWxH
53 in x 24 in x 40 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Handle Height
40 in
Caster Mounting Height
7 1/2 in

Details

Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
2,000 lb
Caster Wheel Material
Non-Marking Polyurethane
Gauge
12 ga, 14 ga
Handle Type
Flat
Finish
Powder Coated
Number of Caster Wheels
4
Features
Expanded Metal Sides, Raised Deck, Welded Construction
Caster Brake Type
No Brake Included
Number of Shelves
1
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyurethane
Lip Style
4-Sided Lipped
Top Shelf Construction
Solid
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Lid/Cover Type
No Lid
Shelf Adjustability
Fixed
Side Panel Construction
Expanded Metal
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Sides
4

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 48 in, Inside Width 24 in, Overall Height 40 in, Overall Length 53 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.