Mesh Truck, Push, 30 In. W, 53 In. L

  • Mfr # RP4X30486PY

  • Zoro # G3912787


product price: $764.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
53 in
Overall Width
30 in
Material
Steel
Color
Gray
Caster Wheel Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP4X30486PY
Zoro #
G3912787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
30 in
Caster Wheel Width
2 in
Overall Height
40 in
Caster Wheel Dia.
6 in

Details

Item
Mesh Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
(2) Rigid, (2) Swivel
Load Capacity
2000 lb
Finish
Powder Coated
Number of Caster Wheels
4
Gauge
12 and 13
Caster Wheel Material
Non-Marking Polyurethane
Handle Type
Tubular

Description

Mesh Box Truck, Load Capacity 2000 lb, Material Steel, Finish Powder Coated, Gauge 12 and 13, Overall Height 40 in, Overall Length 53 in, Overall Width 30 in, Handle Type Tubular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.