Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel, Width: 32"

  • Mfr # 5SE-1832-72

  • Zoro # G4874305


product price:  $1,050.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Shelf Capacity
2000 lb.
Finish
Powder Coated
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SE-1832-72
Zoro #
G4874305
UPC #
-
Country of Origin
United States

Dimensions

Height
72"
Width
32"
Depth
18"

Details

Item
Welded Steel Closed Shelving,18x32x72"
Color
Gray
Shelf Capacity
2000 lb.
Finish
Powder Coated
Number of Shelves
5
Material
Steel
Shelving Style
Closed
Gauge
12

Description

Welded Steel Closed Shelving,18x32x72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.