Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Reinforced Steel, Height: 72"
Mfr # 4SHP-2460-72
Zoro # G8590079
product price:Â $898.99
/eaKey Features
Shelf Capacity
1500 lb.
Number of Shelves
4
Width
60"
Depth
24"
Height
72"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4SHP-2460-72
Zoro #
G8590079
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Depth
24"
Height
72"
Details
Item
Steel Shelving,4 Perf Shelves,24x60"
Shelf Capacity
1500 lb.
Number of Shelves
4
Gauge
12
Material
Reinforced Steel
Description
Steel Shelving,4 Perf Shelves,24x60 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.