Shop LITTLE GIANT

Metal Shelving Unit, 30"D x 48"W x 72"H, 6 Shelves, Reinforced Steel

  • Mfr # 6SHP-3048-72

  • Zoro # G8590289


product price:  $1,414.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelf Capacity
1500 lb.
Number of Shelves
6
Height
72"
Gauge
12
Material
Reinforced Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6SHP-3048-72
Zoro #
G8590289
UPC #
-
Country of Origin
United States

Dimensions

Height
72"
Width
48"
Depth
30"

Details

Item
Steel Shelving,6 Perf Shelves,30x48"
Shelf Capacity
1500 lb.
Number of Shelves
6
Gauge
12
Material
Reinforced Steel

Description

Steel Shelving,6 Perf Shelves,30x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.