Metal Shelving Unit, 36"D x 60"W x 72"H, 5 Shelves, Steel

  • Mfr # 5SH-3660-72
  • Zoro # G2239399
product price: 
$
1,377.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
60 in
Overall Depth
36 in
Overall Height
72 in
Assembled/Unassembled
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5SH-3660-72
Zoro #
G2239399
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
36 in
Overall Height
72 in
Depth
36"
Height
72"
Width
60 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
12 ga
Includes
(5) Heavy Duty Reinforced Welded Shelves, 15 in Shelf Clearance, 2 in x 2 in x 3/16 in Angle Corner Posts, Lag Holes In Footpads
Shelving Post Gauge
7
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
Item - Shelving
Metal Shelving
No. of Shelves
5
Material
Steel
Number of Drawers
0
Gauge
12 ga
Shelving Type
Freestanding
Shelf Configuration
Standalone
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
10,000 lb
Post Construction
Angle
Post Gauge
7 ga
Assembled
Assembled
Load Capacity per Shelf
2,000 lb
Frame Material
Steel

Description

Metal Shlvng,Cap:2000 lb,36inx72inx60in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews