Zoro Homepage

Butcher Block Top Tables, 72" W, 35" Height, 1000 lb.

  • Mfr # WTS-3672-3R

  • Zoro # G5521227


product price: $1,227.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Top Tables
Load Capacity
1000 lb.
Width
72"
Depth
36"
Height
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTS-3672-3R
Zoro #
G5521227
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
36"
Height
35"
Top Thickness
1-3/4"
Caster Dia.
3"
Caster Width
1-1/4"

Details

Item
Butcher Block Top Tables
Workbench/Work Table Type
Top Tables
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Catalyzed Varnish
Caster Configuration
Swivel
Caster Material
Rubber
Method of Construction
Welded
No. of Shelves
1

Description

Mobile Butcher Block Table,36x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.