Mobile Heavy-Duty Work Benches, Steel, 72" W, 34" Height, 1000 lb., Straight

  • Mfr # WW3072-6PHFL

  • Zoro # G3472056


product price:  $1,127.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Phenolic
Width
72"
Load Capacity
1000 lb.
Caster Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW3072-6PHFL
Zoro #
G3472056
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Caster Dia.
6"
Height
34"
Depth
30"

Details

Item
Mobile Heavy-Duty Work Benches
Color
Gray
Material
Phenolic
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Gauge
7 ga.
Workbench Item
Mobile Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Leg Type
Straight
Workbench/Table Surface Material
Steel
Caster Material
Phenolic
Workbench/Work Table Type
Mobile Heavy-Duty Workbenches
Edge Type
Round
Includes
Phenolic Casters and Floor Lock
Caster Configuration
Swivel, Rigid
Method of Construction
Welded
No. of Drawers
0

Description

Workbench/Table Surface Material Steel, Depth 30 in, Width 72 in, 1,000 lb Load Capacity, Height 34 in, Color Gray, Workbench/Table Leg Type Straight, 6 in Caster Dia., Workbench/Table Frame Material Steel, Gauge 7 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.