Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height

  • Mfr # WW30366PHFLAH

  • Zoro # G2013648


product price: $965.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW30366PHFLAH
Zoro #
G2013648
UPC #
-
Country of Origin
United States

Description

- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 30"D x 36"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.