Zoro Homepage

Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height

  • Mfr # WW42848PHFL

  • Zoro # G2012178


product price: $1,956.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW42848PHFL
Zoro #
G2012178
UPC #
-
Country of Origin
United States

Description

- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 5,000 lbs. capacity
- Top Size: 42"D x 84"W x 36"H
- 8" Phenolic wheels
- Floor lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.