Zoro Homepage

Mobile Machine Table, 30" W, 30" Height, 3600 lb.

  • Mfr # MTH2830-6PHBK30

  • Zoro # G5524051


product price: $626.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
3600 lb.
Gauge
7 ga.
Caster Dia.
6"
Caster Width
2"
Top Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH2830-6PHBK30
Zoro #
G5524051
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
6"
Caster Width
2"
Top Thickness
3/16"
Width
30"
Height
30"
Depth
28"

Details

Item
Mobile Machine Table
Load Capacity
3600 lb.
Gauge
7 ga.
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Iron
Workbench/Work Table Type
Mobile Machine Table
Caster Material
Phenolic
Caster Configuration
Swivel
Method of Construction
Welded

Description

Mobile Machine Table,28x30x30,3600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.