Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Machine Table, 36" W, 30" Height, 3600 lb.

  • Mfr # MTH3036-6PHBK30

  • Zoro # G5524036


product price: $729.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile Machine Table
Load Capacity
3600 lb.
Width
36"
Depth
30"
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH3036-6PHBK30
Zoro #
G5524036
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Depth
30"
Height
30"
Top Thickness
3/16"
Caster Dia.
6"
Caster Width
2"

Details

Item
Mobile Machine Table
Workbench/Work Table Type
Mobile Machine Table
Load Capacity
3600 lb.
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Unassembled
Caster Configuration
Swivel
Caster Material
Phenolic
Gauge
7 ga.
Method of Construction
Welded

Description

Mobile Machine Table,30x36x30,3600 lb.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.