
Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers
Mfr # PDF48486PHLR
Zoro # G3046805
product price: $628.38
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDF48486PHLR
Zoro #
G3046805
UPC #
-
Country of Origin
United States
Description
- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 30"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
- 6" x 2" phenolic wheels
- Deck height: 30"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.