Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Pallet Stand, Adjustable, 42 x 48"

  • Mfr # PDEH4248-6PH2FL

  • Zoro # G4872281


product price: $948.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Accessory Type
Mobile Pallet Stand,Adjustable,42 x 48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDEH4248-6PH2FL
Zoro #
G4872281
UPC #
-
Country of Origin
United States

Details

Item
Mobile Pallet Stand,Adjustable,42 x 48"
Accessory Type
Mobile Pallet Stand,Adjustable,42 x 48"

Description

Mobile Pallet Stand,Adjustable,42 x 48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.