Zoro Homepage

Mobile Pallet Stand, Ergonomic, 42 x 48"

  • Mfr # PDSEH42486PH2FL

  • Zoro # G4872169


product price: $934.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
3,600 lb
Color
Gray
Frame Material
Steel
Deck Height
24 in to 34 in
Handle Type
Removable Push Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSEH42486PH2FL
Zoro #
G4872169
UPC #
-
Country of Origin
United States

Dimensions

Deck Height
24 in to 34 in
Deck Width
42 in
Deck LxWxH
42 in x 48 in x 34 in
Caster Wheel Dia.
6 in
Overall Width
42 in
Minimum Deck Height
24 in
Overall Length
48 in
Deck Length
48 in
Maximum Deck Height
34 in

Details

Load Capacity
3,600 lb
Item
Mobile Pallet Stand,Ergonomic,42 x 48"
Color
Gray
Frame Material
Steel
Handle Type
Removable Push Handle
Frame Finish
Powder Coated
Deck Surface
Smooth
For Pallet Type
Closed
Caster/Roller Configuration
(4) Swivel Casters
Wheel Material
Phenolic
Weight
179 lb
Caster/Roller Material
Phenolic
Features
Dual Floor Locks to Control Motion while Loading and Unloading
Assembled
Yes
Caster/Roller Location
4-Wheel

Description

Mobile Pallet Stand, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 24 in to 34 in, Deck Surface Smooth, For Pallet Type Closed, Maximum Deck Height 34 in, Minimum Deck Height 24 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel Casters, Color Gray, Overall Length 48 in, Overall Width 42 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.