Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Pallet Stand, Ergonomic, 48 x 48"

  • Mfr # PDSEH48486PH2FL

  • Zoro # G4872150


product price: $1,066.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDSEH48486PH2FL
Zoro #
G4872150
UPC #
-
Country of Origin
United States

Details

Item
Mobile Pallet Stand,Ergonomic,48 x 48"

Description

Mobile Pallet Stand,Ergonomic,48 x 48 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.