Mobile Prep Station
- Mfr # BQ-1824-2R-5PY
- Zoro # G523510403
product price:Â
$
303.99
/ea
Key Features
Caster Material
Polyurethane
Color
Gray
Caster Dia.
5 in
Load Capacity
1,200 lbs
Work Surface Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BQ-1824-2R-5PY
- Zoro #
- G523510403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 5 in
- Work Surface Height
- 35 in
- Overall Length
- 29.5 in
- Overall Height
- 35 in
- Width
- 18 in
- Work Surface Width
- 24 in
- Work Surface Depth
- 18 in
Details
- Caster Material
- Polyurethane
- Color
- Gray
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Caster Type
- 2 Rigid
- Item
- Mobile Prep Station
- Finish
- Powder Coat
- Cart Shelf Style
- Flush Top Shelf, 1.5" Retaining Lips on Lower Shelf
Description
Mobile Prep Station, 18" x 24" Top Size, 35" Overall Height, 2 Rigid 5" Polyurethane Wheels, Lipped Lower Shelf, Flush Top Shelf, 25.5" Shelf Clearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.