Mobile Security Cart, 2000 lb Capacity, 27 in W x 61 in L x

  • Mfr # SCN24606PPY

  • Zoro # G3913137


product price:  $1,145.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
61 in
Overall Width
27 in
Color
Gray
Load Capacity
2000 lb
Caster Type
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN24606PPY
Zoro #
G3913137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 in
Overall Width
27 in
Caster Width
2 in
Caster Dia.
6"

Details

Color
Gray
Load Capacity
2000 lb
Item
Mobile Security Cart
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Gauge
14
Finish
Powder Coated

Description

Mobile Security Cart, Load Capacity 2000 lb, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 61 in, Overall Width 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.