Zoro Homepage

Mobile Security Cart, Adjustable Shelf

  • Mfr # SCA24606PPY

  • Zoro # G4096738


product price: $1,514.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Height
56 in
Overall Length
61 in
Overall Width
27 in
Color
Gray
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCA24606PPY
Zoro #
G4096738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
56 in
Overall Length
61 in
Overall Width
27 in
Mesh Size
3/4 x 1 1/2 in
Caster Width
2 in
Shelf Width
24 in
Caster Dia.
6"
Shelf Length
59 in
Shelf LxW
59 in x 24 in

Details

Color
Gray
Load Capacity
2000 lb
Item
Mobile Security Cart
Number of Shelves
1
Construction
All-Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Finish
Powder Coated
Gauge
14

Description

Mobile Security Cart, Load Capacity 2000 lb, Number of Shelves 1, Shelf Length 59 in, Shelf Width 24 in, Finish Powder Coated, Overall Length 61 in, Overall Width 27 in, Overall Height 56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.