Zoro Homepage

Mobile Service Bench, 1200 lb., 41" L

  • Mfr # MW-2436-5TL-2DR

  • Zoro # G403538831


product price: $783.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
1200 lb
Material
Welded Steel
Handle
Tubular
Drawer Depth
17 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-2436-5TL-2DR
Zoro #
G403538831
UPC #
190213163224
Country of Origin
United States

Dimensions

Drawer Depth
17 in
Overall Width
24 in
Overall Length
41 in
Caster Dia.
5"
Overall Height
35 1/2 in
Drawer Height
4 1/2 in
Drawer Width
13 in

Details

Load Capacity
1200 lb
Item
Mobile Service Bench
Material
Welded Steel
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Number of Shelves
1
Color
Gray
Number of Drawers
2
Drawer Load Rating
50 lb
Finish
Powder Coated
Caster Material
Polyurethane
Number of Doors
0

Description

Mobile Service Bench, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.