Zoro Homepage

Mobile Service Bench, 1200 lb., 53" L

  • Mfr # MW-2448-5TL-2DR

  • Zoro # G9828244


product price: $1,050.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Height
35 1/2 in
Load Capacity
1200 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-2448-5TL-2DR
Zoro #
G9828244
UPC #
190213160582
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Caster Dia.
5"
Drawer Height
4 1/2 in
Overall Length
53 in
Overall Width
24 in
Drawer Depth
17 in
Drawer Width
13 in

Details

Item
Mobile Service Bench
Color
Gray
Material
Welded Steel
Load Capacity
1200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Number of Drawers
2
Number of Doors
0
Number of Shelves
1
Caster Material
Polyurethane
Drawer Load Rating
50 lb
Handle
Tubular

Description

Mobile Service Bench, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.