Mobile Service Bench, 3600 lb., 53" L
Mfr # MB3-2448-FL
Zoro # G703530726
product price: $1,105.99
/eaKey Features
Color
Gray
Material
Welded Steel
Overall Height
43 in
Load Capacity
3600 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB3-2448-FL
Zoro #
G703530726
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Caster Dia.
6"
Overall Width
24 in
Overall Length
53 in
Details
Item
Mobile Service Bench
Color
Gray
Material
Welded Steel
Load Capacity
3600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Number of Drawers
0
Caster Material
Polyurethane
Gauge
12
Number of Shelves
1
Handle
Tubular
Number of Doors
0
Description
Mobile Service Bench, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.