Zoro Homepage

Mobile Service Bench, 3600 lb, 53"L x 24"W

  • Mfr # MB3-2D-2448-FL

  • Zoro # G803538820


product price: $1,253.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Height
43"
Load Capacity
3600 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB3-2D-2448-FL
Zoro #
G803538820
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43"
Caster Dia.
6 in
Overall Width
24"
Door Cabinet Width
45 in
Overall Length
53"
Door Cabinet Height
29 in

Details

Item
Mobile Service Bench
Color
Gray
Material
Welded Steel
Load Capacity
3600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
Caster Material
Polyurethane
Number of Shelves
1
Number of Doors
2
Gauge
12
Includes
(2) Locking Doors with Keys, Floor Lock
Handle
Pad Lockable

Description

Mobile Service Bench, Color Gray, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Height 43 In., Overall Width 24 In., Caster Type (2) Rigid, (2) Swivel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.