Zoro Homepage

Mobile Table, 1 Shelf, 60" L x 30" W

  • Mfr # IP-3060RM-TL

  • Zoro # G903538805


product price: $567.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1000 lb
Material
Welded Steel
Gauge
12
Overall Height
34 in
Caster Type
(4) Swivel with Total Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-3060RM-TL
Zoro #
G903538805
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Caster Size
5"
Overall Width
30 in
Overall Length
60 in

Details

Item
Mobile Table
Load Capacity
1000 lb
Material
Welded Steel
Gauge
12
Caster Type
(4) Swivel with Total Lock
Finish
Powder Coated
Number of Drawers
0
Caster Material
Polyurethane
Number of Shelves
1
Color
Gray

Description

Mobile Table, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.