Zoro Homepage
This item is Discontinued.
Little Giant Pump Mobile Table, 1000 lb., 36" L x 24" W IP-2436RM-BRK

Mobile Table, 1000 lb., 36" L x 24" W (Discontinued)

  • Mfr # IP-2436RM-BRK
  • Zoro # G7358285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-2436RM-BRK
Zoro #
G7358285
UPC #
190224039556
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
24 in

Details

Item
Mobile Table
Load Capacity
1000 lb
Color
Gray
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
1
Caster Type
(4) Swivel with Brakes

Description

Mobile Table, Number of Shelves 1, Color Gray, Includes Polyurethane Non-Marking Wheel, Overall Width 24 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.