Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1200 lb., 60" L x 30" W

  • Mfr # IP-3060-2BRK

  • Zoro # G6283046


product price: $612.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Material
Welded Steel
Overall Height
34"
Caster Material
Polyurethane
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-3060-2BRK
Zoro #
G6283046
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34"
Overall Length
60"
Caster Size
5"
Overall Width
30"

Details

Item
Mobile Table
Load Capacity
1,200 lb
Material
Welded Steel
Caster Material
Polyurethane
Number of Drawers
0
Number of Shelves
1
Color
Gray

Description

1,200 lb Load Capacity, Color Gray, Caster Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.