Zoro Homepage
This item is Discontinued.
Little Giant Pump MOBILE TABLE 2 SHLF 34 HX24 WX48 L IP-2448-2BRK

MOBILE TABLE 2 SHLF 34 HX24 WX48 L (Discontinued)

  • Mfr # IP-2448-2BRK
  • Zoro # G4778426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-2448-2BRK
Zoro #
G4778426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34"
Caster Size
5"
Overall Width
24"
Overall Length
48"

Details

Item
Mobile Table
Load Capacity
1000 lb.
Material
Welded Steel
Caster Type
(4) Swivel with Brakes
Caster Material
Polyurethane
Number of Shelves
2

Description

Mobile Table, Number of Shelves 2, Overall Width 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.