Zoro Homepage

Mobile Table, 48" L x 24" W x 36" H

  • Mfr # IPG2448-8PHFLPL

  • Zoro # G703538814


product price: $1,038.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
5000 lb
Material
Welded Steel
Gauge
12
Overall Height
36 in
Caster Type
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPG2448-8PHFLPL
Zoro #
G703538814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
48 in
Overall Width
24 in
Caster Size
8"

Details

Item
Mobile Table
Load Capacity
5000 lb
Material
Welded Steel
Gauge
12
Caster Type
(4) Swivel
Color
Gray
Caster Material
Phenolic
Number of Drawers
0
Finish
Powder Coated
Number of Shelves
1

Description

Mobile Table, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.