Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 48" L x 30" W x 34" H

  • Mfr # IPH-3048-8PHBK

  • Zoro # G9945126


product price: $1,064.69
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Height
34 in
Load Capacity
5,000 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH-3048-8PHBK
Zoro #
G9945126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Caster Size
8"
Overall Width
30 in
Overall Length
48 in

Details

Item
Mobile Table
Color
Gray
Material
Welded Steel
Load Capacity
5,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel with Brakes
Number of Drawers
0
Caster Material
Phenolic
Gauge
12
Number of Shelves
1

Description

Mobile Table, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.