Zoro Homepage

Mobile Table, 60" L x 36" W x 34" H

  • Mfr # IPH-3660-8PHBK

  • Zoro # G2247397


product price: $1,418.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Overall Length
60"
Load Capacity
5,000 lb
Number of Drawers
0
Finish
Powder Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH-3660-8PHBK
Zoro #
G2247397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60"
Overall Height
34"
Overall Width
36"
Caster Size
8"

Details

Item
Mobile Table
Load Capacity
5,000 lb
Number of Drawers
0
Finish
Powder Coated
Color
Gray
Gauge
7 ga
Material
Welded Steel
Caster Material
Phenolic
Number of Shelves
1

Description

5,000 lb Load Capacity, Color Gray, Gauge 7 ga, Finish Powder Coated, Caster Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.