Zoro Homepage
This item is Discontinued.
Little Giant Mobile Table, 72" L x 30" W x 36" H IPG3072-8PHFLPL

Mobile Table, 72" L x 30" W x 36" H (Discontinued)

  • Mfr # IPG3072-8PHFLPL
  • Zoro # G2246636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPG3072-8PHFLPL
Zoro #
G2246636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Width
30"
Overall Length
72"
Caster Size
8"

Details

Item
Mobile Table
Load Capacity
5,000 lb
Material
Welded Steel
Gauge
12
Caster Type
(4) Swivel
Number of Drawers
0
Color
Gray
Finish
Powder Coated
Caster Material
Phenolic
Number of Shelves
2
Includes
Floor Lock

Description

Mobile Table, Number of Shelves 2, Color Gray, Includes Floor Lock, Overall Width 30 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.