Mobile Table, 72" L x 36" W x 34" H
Mfr # IPH-3672-8PHBK
Zoro # G2247388
product price: $1,375.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Overall Length
72"
Load Capacity
5,000 lb
Number of Drawers
0
Finish
Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPH-3672-8PHBK
Zoro #
G2247388
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
72"
Overall Height
34"
Overall Width
36"
Caster Size
8"
Details
Item
Mobile Table
Load Capacity
5,000 lb
Number of Drawers
0
Finish
Powder Coated
Color
Gray
Gauge
7 ga
Material
Welded Steel
Caster Material
Phenolic
Number of Shelves
1
Caster Type
(4) Swivel with Brakes
Overall Load Capacity
5,000 lb
Frame Material Finish
Powder Coated
Description
Mobile Table, Number of Shelves 1, Color Gray, Frame Material Finish Powder Coated, Number of Drawers 0, Overall Load Capacity 5,000 lb, Overall Width 36 In.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.