Mobile Tables, 3-Shelf, 3600 lb., 30 x 48", Steel, 3600 lb Load Capacity, 3 Shelves, 48 in L, 30 in W
- Mfr # 3IP-3048-6PY
- Zoro # G4874725
product price:Â
$
890.99
/ea
Key Features
Overall Length
48 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3IP-3048-6PY
- Zoro #
- G4874725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 30 in
- Caster Dia.
- 6"
- Shelf Width
- 30 in
- Top Shelf Height
- 34 in
- Shelf Length
- 48 in
- Shelf LxW
- 48 in x 30 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Mobile Tables,3-Shelf,3600 lb.,30 x 48"
- Number of Shelves
- 3
- Distance Between Shelves
- 11 in
- Finish
- Powder Coated
- Cart Shelf Style
- Flush
- Handle Included
- No
- Caster Type
- (4) Swivel
- Non-Marking
- Yes
- Gauge
- 12 ga
- Caster Material
- Polyurethane
- Utility Cart Shelf Style
- Flush
- Assembled/Unassembled
- Assembled
Description
Mobile Tables,3-Shelf,3600 lb.,30 x 48 In., Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 30 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.