Zoro Homepage

Mobile Work Table, 48" L x 24" W x 36" H

  • Mfr # MT1-2448-36ED3R

  • Zoro # G7607135


product price: $538.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Color
Gray
Overall Height
36 in
Overall Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-2448-36ED3R
Zoro #
G7607135
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
24 in

Details

Item
Mobile Work Table
Load Capacity
500 lb
Color
Gray
Material
Steel
Caster Material
Hard Rubber Swivel

Description

Mobile Work Table, Load Capacity 500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.