Zoro Homepage

Mobile Workbench, 35" H x 24" W x 54" L

  • Mfr # LG-2448-BK-2DR

  • Zoro # G003538835


product price: $911.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
35 in
Load Capacity
1200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-2448-BK-2DR
Zoro #
G003538835
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Caster Dia.
5"
Overall Width
24 in
Overall Length
54 in

Details

Item
Mobile Workbench
Material
Steel
Load Capacity
1200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
2
Number of Shelves
1
Handle
Tubular
Caster Material
Polyurethane
Cart Color
Gray
Number of Doors
0

Description

Mobile Workbench

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.