Mobile Workbench, Butcher Block, 48 in W, 35 in Height, 1000 lb, Straight
Mfr # WTS-3048-3R
Zoro # G203538802
product price:Â $779.99
/eaKey Features
Workbench/Table Leg Type
Straight
Load Capacity
1000 lb
Color
Gray
Workbench/Table Frame Material
Steel
Number of Shelves
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTS-3048-3R
Zoro #
G203538802
UPC #
-
Country of Origin
United States
Dimensions
Height
35 in
Depth
30 in
Caster Dia.
3 in
Width
48 in
Details
Workbench/Table Leg Type
Straight
Load Capacity
1000 lb
Color
Gray
Item
Mobile Workbench
Workbench/Table Frame Material
Steel
Number of Shelves
1
Workbench Item
Mobile Workbench
Workbench/Table Surface Material
Butcher Block
Caster Type
(4) Swivel
Number of Drawers
0
Material
Rubber
Features
1000 lb. Load Capacity
Description
Mobile Workbench, Number of Shelves 1, Color Gray, Features 1000 lb. Load Capacity, Number of Drawers 0
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.