Zoro Homepage
This item is Discontinued.
Little Giant Mobile Workbench Cabinet, 1200 lb., 41" L MCJ2D-2436-HDTL

Mobile Workbench Cabinet, 1200 lb., 41" L (Discontinued)

  • Mfr # MCJ2D-2436-HDTL
  • Zoro # G9889591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCJ2D-2436-HDTL
Zoro #
G9889591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Height
38 in
Overall Width
24 in
Caster Dia.
5"
Drawer Height
6 in
Door Cabinet Height
19-1/2"
Drawer Depth
20 in
Door Cabinet Width
33-3/4"
Door Cabinet Depth
23"
Drawer Width
26 in

Details

Item
Mobile Workbench Cabinet
Load Capacity
1,200 lb
Number of Drawers
1
Finish
Powder Coated
Color
Gray
Gauge
12
Material
Welded Steel
Caster Material
Polyurethane
Number of Shelves
1
Number of Doors
2
Includes
1-3/4 in Butcher Block Top Surface
Caster Type
(2) Rigid, (2) Swivel with Total Lock Brakes
Handle
Tubular
Drawer Load Rating
250 lb

Description

Mobile Workbench Cabinet, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.