Mobile Workbench Cabinet, 3600 lb., 53" L
Mfr # MB-2D-2448-HDFL
Zoro # G803530732
product price: $1,587.99
/eaKey Features
Color
Gray
Material
Welded Steel
Overall Height
43 in
Load Capacity
3600 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-2D-2448-HDFL
Zoro #
G803530732
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 in
Caster Dia.
6"
Drawer Width
26 in
Door Cabinet Width
45"
Drawer Height
6 in
Door Cabinet Depth
22-1/2"
Overall Width
24 in
Drawer Depth
20 in
Overall Length
53 in
Door Cabinet Height
21-1/2"
Details
Item
Mobile Workbench Cabinet
Color
Gray
Material
Welded Steel
Load Capacity
3600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Number of Drawers
1
Caster Material
Polyurethane
Handle
Tubular
Number of Shelves
1
Number of Doors
2
Gauge
12
Drawer Load Rating
250 lb
Description
Mobile Workbench Cabinet, Color Gray
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.