Zoro Homepage

Mobile Workbench, Steel, 48" W, 30" D

  • Mfr # WW3048-8PHFL

  • Zoro # G703530801


product price: $1,114.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Phenolic
Load Capacity
5000 lb
Caster Type
(2) Rigid, (2) Swivel
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3048-8PHFL
Zoro #
G703530801
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Caster Dia.
8 in
Height
36 in
Depth
30 in

Details

Item
Mobile Workbench
Color
Gray
Material
Phenolic
Load Capacity
5000 lb
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
Gauge
7 ga
Number of Shelves
1
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Workbench Item
Mobile Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Leg Type
Straight
Features
5000 lb. Load Capacity, 1/4" Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled

Description

Mobile Workbench, Number of Shelves 1, Color Gray, Features 5000 lb. Load Capacity, 1/4 In. Thick Steel Angle Legs, Floor Lock Prevents Unwanted Movement, Welded Construction Ships Fully Assembled, Number of Drawers 0

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.