Mobile Workbench, Steel, 84 in W, 34 in Height, 3,600 lb, Straight
Mfr # WW4284-6PHFL
Zoro # G803538806
product price:Â $1,679.99
/eaKey Features
Workbench/Table Leg Type
Straight
Load Capacity
3,600 lb
Top Thickness
2 in
Finish
Powder Coated
Edge Type
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW4284-6PHFL
Zoro #
G803538806
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2 in
Width
84 in
Height
34 in
Depth
42 in
Details
Workbench/Table Leg Type
Straight
Load Capacity
3,600 lb
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Mobile Workbench
Includes
Floor Lock
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Frame Material Finish
Powder Coated
Leg Type
Straight
Top Material
Steel
Edge Shape
Radius
Overall Load Capacity
3,600 lb
Description
Mobile Workbench, Color Gray, Edge Shape Radius, Frame Material Finish Powder Coated, Includes Floor Lock, Overall Load Capacity 3,600 lb, Top Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.