Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workstation, 1200 lb.

  • Mfr # MW2436-5TL2DRPB

  • Zoro # G9814341


product price: $964.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Height
59 1/2 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW2436-5TL2DRPB
Zoro #
G9814341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59 1/2 in
Caster Dia.
5"
Overall Width
24 in
Drawer Height
6 1/2 in
Panel (H x W)
24" x 36"
Overall Length
42 in
Shelf Length
36 in
Shelf Width
24 in
Drawer Depth
20 in
Drawer Width
16 in
Work Surface Height
34 in
Inside Drawer Depth
17 in
Shelf Lip Height
1 1/2 in
Inside Drawer HxWxD
4 1/2 in x 13 in x 17 in
Top Shelf Lip Height
1 1/2 in
Panel Width
36 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 24 in x 59 1/2 in
Panel Height
24 in
Panel HxW
24 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Caster Mounting Height
6 1/2 in
Caster Wheel Width
1 1/4 in
Panel Hole Size
1/4 in
Caster Wheel Dia.
5 in
Inside Drawer Height
4 1/2 in

Details

Item
Steel Mobile Workstation with Pegboard Storage
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Number of Drawers
2
Number of Shelves
2
No. of Drawers
2
Number of Doors
0
Handle
1" Tubular Steel
Mobile Workstation Components
Drawers, Pegboard
Drawer Load Rating
50 lb
Includes
(4) Keys
No. of Shelves
2
Cart Color
Gray
Caster Material
Polyurethane
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyurethane
Caster Mounting Type
Plate
Panel Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel Type
Standard
Handle Type
Flat
Panel Hole Shape
Round
Lip Style
Combination
Caster Brake Type
Face Contact Brake
Caster Frame Material
Steel

Description

Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Face Contact Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.