Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Wrkbnch, Butcher Block, 24" W, 24" D

  • Mfr # WT-2424-3R

  • Zoro # G003538811


product price: $405.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Straight
Load Capacity
1000 lb
Color
Gray
Depth
24 in
Caster Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2424-3R
Zoro #
G003538811
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Caster Dia.
3 in
Width
24 in
Height
35 in

Details

Workbench/Table Leg Type
Straight
Load Capacity
1000 lb
Color
Gray
Item
Mobile Workbench
Workbench Item
Mobile Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Material
Rubber
Caster Type
(4) Swivel
Number of Drawers
0
Number of Shelves
1
Features
1000 lb. Load Capacity

Description

Mobile Workbench, Number of Shelves 1, Color Gray, Features 1000 lb. Load Capacity, Number of Drawers 0

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.