Zoro Homepage

Mobile Wrkbnch, Butcher Block, 36" W, 24" D

  • Mfr # WT-2436-3R

  • Zoro # G3472220


product price: $527.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Caster Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2436-3R
Zoro #
G3472220
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Caster Dia.
3"
Height
35"
Depth
24"
Top Thickness
1-3/4"
Caster Width
1-1/4"

Details

Item
Butcher Block Top Tables
Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Workbench Item
Mobile Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Workbench/Table Leg Type
Straight
Workbench/Workstation Item
Workbench
Caster Material
Rubber
Workbench/Work Table Type
Top Tables
Workbench/Table Assembly
Assembled
Caster Configuration
Swivel
No. of Drawers
0
Method of Construction
Welded

Description

Workbench/Table Surface Material Butcher Block, Depth 24 in, Width 36 in, 1000 lb Load Capacity, Height 35 in, Color Gray, Workbench/Table Leg Type Straight, 3 in Caster Dia., Workbench/Table Frame Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.