Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3"

  • Mfr # WT-2448-3R

  • Zoro # G3472211


product price: $555.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Caster Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2448-3R
Zoro #
G3472211
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Caster Dia.
3"
Depth
24"
Height
35"
Top Thickness
1-3/4"
Caster Width
1-1/4"

Details

Item
Butcher Block Top Tables
Color
Gray
Material
Rubber
Load Capacity
1000 lb.
Finish
Catalyzed Varnish
Workbench/Table Leg Type
Straight
Workbench Item
Mobile Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Caster Material
Rubber
Workbench/Work Table Type
Top Tables
Caster Configuration
Swivel
Workbench/Table Assembly
Assembled
Method of Construction
Welded
No. of Drawers
0

Description

Workbench/Table Surface Material Butcher Block, Depth 24 in, Width 48 in, 1000 lb Load Capacity, Height 35 in, Color Gray, Workbench/Table Leg Type Straight, 3 in Caster Dia., Workbench/Table Frame Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.